EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

LEVER-TYPE DRUM PUMP FOR 55GA

950.1023783 - UNSPSC 47121816
9501023783990 1
LEVER-TYPE DRUM PUMP FOR 55GA LEVER-TYPE DRUM PUMP FOR 55GA
LEVER-TYPE DRUM PUMP FOR 55GA

Delivery

In stock delivery from our warehouses.

Lever-style pump provides high flow rate when dispensing chemicals from large drums. Ideal for non-corrosive and petroleum-based fluids.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Suitable for Non-corrosive and petroleum-based fluids
Compatibility Adapts to 1-1/2" or 2" bung adaptor for 30 to 55-gallon drums
Flow Rate 11 oz per stroke
Material Steel
EAN 4068362256509

Features

Cushioned vinyl grip handle
Discharge spout can be rotated 180 ° and removed to expose garden hose threaded outlet
Durable steel body

Notices

Always check for material compatibility with all wetted components before using with a new chemical
When dispensing flammable liquids consider using an FM rated Pump like (950.1023780) to reduce fire risk

Customers Also Viewed

Is Often Bought With

You Might Also Like